Order Entry
Austria
ContactUsLinkComponent
VWR® Traceable®, Temperature and Humidity Data Loggers With Memory Card
VWR® Traceable®, Temperature and Humidity Data Loggers With Memory Card
Catalog # 620-1965
Supplier:  VWR Collection
undefined
VWR® Traceable®, Temperature and Humidity Data Loggers With Memory Card
Catalog # 620-1965
Supplier:  VWR Collection

Specifications

  • Range:
    T: –20…+50 °C
    RH: 0 - 90 %
  • Resolution:
    T: 0,1 °C;
    RH: 0,1 %
  • Interface:
    USB
  • Description:
    Logger for humidity, temperature and dew meter, Traceable® with memory card
  • Alarm:
    High/low alarm
  • Batteries:
    3×AA alkaline batteries
  • Display:
    LCD, 0,7" digit display
  • Recording intervals:
    1 - 720 min
  • Weight:
    200 g
  • W×D×H:
    108×89×32 mm
  • Accuracy:
    T: ±1,0 °C
    RH: ±5,0 (20 - 85%); ±7,0% elsewhere
  • Pk:
    1

Specifications

About this item

This stand-alone data logger records readings on a removable SD card. The card reader (supplied) plugs into any USB computer port for an instant report.

  • Card reader with USB connector - no software to install
  • Display of date, time of day and all sensor readings
  • Minimum/maximum features
  • Audible and LED alarm sets in 0,1 °C increments
  • Four-line read-out LCD (H: 17 mm)

W×D×H: 110×91×30 mm

Weight: 200 g

Traceable® certificate ISO 17025 accredited by A2LA indicates traceability to standards provided by NIST.

Certifications: Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001 also accredited by A2LA, indicates traceability to standards provided by NIST.
Delivery: Supplied with 256 MB SD card, USB card reader, magnetic mounting strips, VELCRO®, wall mount, bench stand, three AA batteries, adapter and Traceable® certificate of calibration.