Order Entry
Austria
ContactUsLinkComponent
VWR® Traceable®, Memory Card Thermometers
VWR® Traceable®, Memory Card Thermometers
Catalog # 620-1963
Supplier:  VWR Collection
undefined
VWR® Traceable®, Memory Card Thermometers
Catalog # 620-1963
Supplier:  VWR Collection

Specifications

  • Range:
    −30…+70 °C
    0...99% RH
  • Resolution:
    0,1 °C
    0,1 RH
  • Weight:
    200 g
  • W×D×H:
    110×91×30 mm
  • Accuracy:
    ±0,5 (0…25); ±0,6 (25…70); ±1,2 (−30…0; 50…70) °C
    ±7% RH (±5% RH at 25 °C)
  • Pk:
    1
  • Probe:
    Bottle sensor (25×63 mm)

Specifications

About this item

Memory card reader (supplied) plugs into any USB port for an instant report. Text report includes date/time of day and sensor readings.

  • Captures 5,9 million readings
  • Sealed bottle sensor insulated from temperature changes when refrigerator is opened
  • Solution in sealed bottle generally recognised as safe by FDA
  • Minimum/maximum feature displays highest/lowest readings for any time period
  • Alarm (visual and audible) set by the user for high and low values ​​to the nearest 0,1 °C
  • Unique four-line display: Temperature of detachable bottle probe, ambient temperature, humidity and time

Cable: 2 metres.

Weight: 200 g

A Traceable® certificate is provided from ISO 17025 and standards provided by NIST.

Certifications: Traceability provided from ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001 and standards provided by NIST.
Delivery: Supplied with probe, cable, 256 MB SD memory card, USB memory card reader, magnetic mounting strips, VELCRO®/wall mount/bench stand, 3 AA batteries, adapter and Traceable® certificate of calibration.