Membrane filters, LCR
Supplier: Merck
Certificates
About this item
These PTFE white hydrophilic membrane compatible with all commonly used HPLC solvents. The membrane undergoes a special treatment process to remove any residual extractables, to provide clearer analysis results. They are widely used for HPLC mobile phase filtration, clarifying acids, bases and dilute protein solutions and isolation of RNA.
- Hydrophilic membrane can be used to filter aqueous fluids without prior wetting
Filter surface: Plain; Thickness: 140 µm
Operating temperature: 130 °C
Gravimetric extractables: 0,5%
Specifications
- Catalog No:
- 512-0247
- MILFFHLC02500
- MILFFHLC01300
- Type:
- FHLC
- FHLC
- FHLC
- Pore size:
- 0,45 µm
- 0,45 µm
- 0,45 µm
- Thickness:
- 140 µm
- 140 µm
- 140 µm
- Airflow rate:
- 8 l/min/cm²
- 8 l/min/cm²
- 8 l/min/cm²
- Max. temperature:
- 130 °C
- 130 °C
- 130 °C
Specifications
Frequently Bought Together