- Gewicht:10 kg
- Bezeichnung:BradyPrinter i7100 Label printer, UK plug, colour: blue, grey, label thickness: 1 mm
- Seq:4
- B×T×H:251,4×459,7×289,5 mm
- Environmentally Preferable:
- Modell:i7100-600P-UK-BWS
- Kompatibilität:Brady workstation, windows based driver for 3rd party software use
- Unterstütztes Betriebssystem:Windows 10, Windows 7, Windows 8, Windows server 2012, Windows server 2012 R2, Windows server 2016
- Temperaturbereich:0...40 °C
- Print width:105,6 mm
- Power supply:100 - 240 V, 50/60 Hz
- Anschlüsse:Bluetooth (optional), ethernet, I/O connection, serial, USB, Wi-Fi (optional)
- Display:Colour LCD screen
- Schnittstellen:PC, touchscreen
- Speicher:256 MB RAM, 50 MB IFFS flash, SD card up to 512 GB
- Auflösung:600 dpi
- Print speed:150 mm/s
The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing on lots of different materials within the Aerospace, Defence and Mass Transit, Electronics, Automotive, Logistics, Electrical, Voice-Datacom and LAB markets. It guarantees accurate printing on sleeves, tags, labels, tapes, cable markers and much more.
Print on the widest range of materials with confidence, including difficult to print materials
Peel configuration automatically peels labels from the liner
Prints ultra-sharp on labels as small as 4 mm. with high accuracy
Designed to print thousands of labels per day, everyday
Easy-to-use touch screen interface to adjust printer settings quickly and easily
Power source: AC adaptor
Print width: 105,66 mm
Print length: 249 mm
Ships with a licence for the Brady workstation suite of your preference: Product and wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Applications are Barcode labelling, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, General identification, Inventory and inspection labelling, Laboratory labelling, Wire and cable labelling.
Compliant with Directive 2011/65/EU and 2015/863, CCC, CE, FCC class A, FCC class CB, UL,
This i7100 printer comes in a cardboard box with the Peel and Present module pre-installed. It ships with an power cord, 2 empty ribbon cores, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English, a printed user manual in English and Brady Workstation Product and Wire ID suite.