Cerex® TRACE-N SPE Columns
Column Cerex TRACE-N, 10 µm, 3 ml, 15 mg
Artikelnr. TCAT610-315C
Anbieter: Tecan
Springe zu:
Product Details & Documents
End-capped C18 chemistry.
- Reversed-phase
- Liquid handler compatible
A 10 µm micro particulate with end-capped C18 chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample prep.
Spezifikationen
- Partikelgröße:10 µm
- Kapazität:3 ml
- Bezeichnung:Column Cerex TRACE-N
- Seq:02
- Bettgewicht:15 mg
- Cat. No.:TCAT610-315C
- Endcapped:Ja
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



