Express Eingabe
Austria
AuftragsverfolgungKontakt
Picus® 2 Multi-Channel Pipettes, Electronic | Avantor

Picus® 2 Multi-Channel Pipettes, Electronic

5 - 120 µl, 0,1 µl
Artikelnr. 613-7238
Anbieter:   Sartorius
Picus® 2 Multi-Channel Pipettes, Electronic
Artikelnr. 613-7238
Anbieter:  Sartorius
Picus® 2 Multi-Channel Pipettes, Electronic
Picus® 2 Multi-Channel Pipettes, Electronic

5 - 120 µl, 0,1 µl

Preis
1 400,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Picus® 2 pipettes offer reliable, ergonomic pipetting for all users. They feature customisable programs, safety features, and connect to the Sartorius app for automatic adjustments and improved workflow, enhancing laboratory productivity.

  • Reliable and repeatable pipetting results
  • Wide selection of pipetting modes
  • Customisable program
  • Password protection
  • Calibration reminders
  • Sartorius pipetting mobile app

The Picus® 2 pipettes ensure reliable and repeatable pipetting results with unbeatable ergonomic design that is kind to your hand. Picus® 2 is the tool of choice for everybody from a student to experienced laboratory professional. It is as intuitive to use as a mechanical pipette and yet offers a broad range of options even for the most advanced users.

Picus® 2 saves you time in the laboratory with a wide selection of pipetting modes and customisable programs for every need. The most frequently used modes with specified settings can be saved on your device for a quick and easy access whereas safety features like password protection and calibration reminders will enhance your compliance. By connecting Picus® 2 to your mobile device, you can use the Sartorius pipetting mobile app to smoothly run sample preparation workflows and adjust the pipette setting automatically taking your productivity to the next level.

Sterility: Non sterile
Type of battery: Lithium polymer
Medical device: No medical devices

Spezifikationen
  • Volumen:
    5 - 120 µl
  • Seq:
    02
  • Inkrement:
    0,1 µl
  • Cat. No.:
    613-7238
  • Umweltzertifizierung:
    Renewable energy certificate; ISO 14001
  • Umweltfreundlichkeit:
    Umweltschonende Herstellung
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.