Express Eingabe
Austria
AuftragsverfolgungKontakt
SlimT™ Mop Covers | Avantor

SlimT™ Mop Covers

NovaPoly™ mop cover use QPWT-12 adapter; non irradiated, 305 mm, Polyesterstrick
Artikelnr. MICRT6-12S
Anbieter:   MICRONOVA
SlimT™ Mop Covers
Artikelnr. MICRT6-12S
Anbieter:  MICRONOVA
SlimT™ Mop Covers
SlimT™ Mop Covers

NovaPoly™ mop cover use QPWT-12 adapter; non irradiated, 305 mm, Polyesterstrick

Preis
21,80 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Low-profile and economical, rounded T-mop covers that feature snaps on one side and a padded slip on the other to easily clean windows, awkward corners, tight spaces, and under equipment. Available in a range of fabrics for specialized cleaning.

  • Low profile, rounded covered sponges
  • Economical design for wide cleanroom use
  • Padded end protects equipment while cleaning
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces and under equipment
  • 304,8 and 457,2 mm options are ideal for use with the QPWT series window washing tool
  • Holds up to strong disinfectants
  • Autoclavable

Selection of fabrics include:
NovaPoly™ - 100% smooth knit polyester provides excellent disinfectant dispersal
PolySorb™ - 100% textured polyester for removing residues and dispersing disinfectant
MegaTex™ - 100% non-woven polyamide is absorbent with a mildly abrasive surface
Microfiber - 80% polyester, 20% polyamide is highly absorbent and effective wet or dry

The Micronova Slim T™ Mop Covers fit onto the 180° swivel T-Mop™ adapter. Available with an optional thicker foam layer to hold more disinfectant and facilitate wringing. The 305 and 457 mm options are designed for use with the micronova window washing tool for a streak-free finish.

 : All components must be ordered separately. For additional Universal Handle Lengths, see Universal Mop Handles from Micronova.

Spezifikationen
  • Bezeichnung:
    NovaPoly™ mop cover use QPWT-12 adapter; non irradiated
  • Länge:
    305 mm
  • Material:
    Polyesterstrick
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.