Storage Boxes, 100% Recycled Polypropylene
60 L, Schwarz, External: 580×390×350 mm
Internal: 540×360 mm, PP
Internal: 540×360 mm, PP
Artikelnr. 216-3087
Anbieter: MULTIROIR
Springe zu:
Product Details & Documents
This range consists of four storage bins, all made from 100% recycled polypropylene.
- Solid, stackable, and palletisable storage bin made of polypropylene
- Compliant with european standard for easy storage and transportation
- Easy handling with open handles
- Manufactured from recycled polypropylene
- Lightweight and durable
- Heights from 120 to 320 mm
These multifunctional storage bins are highly durable and suitable for all types of use. The entire range is certified BPA-free.
Spezifikationen
- Kapazität:60 L
- Farbe:Schwarz
- Material:PP
- Seq:03
- B×T×H:External: 580×390×350 mm
Internal: 540×360 mm



