Express Eingabe
Austria
AuftragsverfolgungKontakt
Storage Boxes, 100% Recycled Polypropylene

Storage Boxes, 100% Recycled Polypropylene

12,5 L, Schwarz, External: 390×290×170 mm
Internal: 350×250 mm, PP
Catalog # 216-3084
Supplier:   MULTIROIR
Storage Boxes, 100% Recycled Polypropylene
Catalog # 216-3084
Supplier:  MULTIROIR
Storage Boxes, 100% Recycled Polypropylene
Storage Boxes, 100% Recycled Polypropylene

12,5 L, Schwarz, External: 390×290×170 mm
Internal: 350×250 mm, PP

Price
163,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

This range consists of four storage bins, all made from 100% recycled polypropylene.

  • Solid, stackable, and palletisable storage bin made of polypropylene
  • Compliant with european standard for easy storage and transportation
  • Easy handling with open handles
  • Manufactured from recycled polypropylene
  • Lightweight and durable
  • Heights from 120 to 320 mm

These multifunctional storage bins are highly durable and suitable for all types of use. The entire range is certified BPA-free.

Specifications
  • Kapazität:
    12,5 L
  • Farbe:
    Schwarz
  • Material:
    PP
  • Seq:
    01
  • B×T×H:
    External: 390×290×170 mm
    Internal: 350×250 mm