PTFE GC Ferrules
GC ferrule 6,35 mm, PTFE, 3,17 mm
SGEA214420
These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.
PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.
- Ø int.:3,17 mm
- Bezeichnung:GC ferrule 6,35 mm
- Material:PTFE
- Seq:15



