PTFE GC Ferrules
GC ferrule 3,17 mm, PTFE, 0,8 mm
Artikelnr. SGEA214208
Anbieter: Trajan Scientific and Medical
Springe zu:
Product Details & Documents
These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.
PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.
Spezifikationen
- Ø int.:0,8 mm
- Bezeichnung:GC ferrule 3,17 mm
- Material:PTFE
- Seq:07



