PTFE GC Ferrules
GC ferrule 1,58 mm, no hole, PTFE, — mm
Catalog # SGEA2141XX
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.
PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.
Specifications
- Ø int.:— mm
- Bezeichnung:GC ferrule 1,58 mm, no hole
- Material:PTFE
- Seq:19



