PTFE GC Ferrules
Long GC ferrule 1,58 mm, PTFE, 0,8 mm
Artikelnr. SGEA214108
Anbieter: Trajan Scientific and Medical
Springe zu:
Product Details & Documents
These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.
PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.
Spezifikationen
- Ø int.:0,8 mm
- Bezeichnung:Long GC ferrule 1,58 mm
- Material:PTFE
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



