PTFE GC Ferrules
Long GC ferrule 1,58 mm, PTFE, 0,4 mm
Artikelnr. SGEA214104
Anbieter: Trajan Scientific and Medical
Springe zu:
Product Details & Documents
These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.
PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.
Spezifikationen
- Ø int.:0,4 mm
- Bezeichnung:Long GC ferrule 1,58 mm
- Material:PTFE
- Seq:02



