Express Eingabe
Austria
AuftragsverfolgungKontakt
PTFE GC Ferrules

PTFE GC Ferrules

GC ferrule 1,58 mm, PTFE, 1,58 mm
Catalog # SGEA214100
PTFE GC Ferrules
Catalog # SGEA214100
PTFE GC Ferrules

GC ferrule 1,58 mm, PTFE, 1,58 mm

Price
17,10 €
Log in for availability
1 * 10 ST
Product Details & Documents

These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.

PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.

Specifications
  • Ø int.:
    1,58 mm
  • Bezeichnung:
    GC ferrule 1,58 mm
  • Material:
    PTFE
  • Seq:
    10