Order Entry
Austria
ContactUsLinkComponent
 
SaniSure Sanitary Clamps, Replacement 3/4 Sanitary Cable Tie, 50/Pk
  MFLX30562-31
undefined
SaniSure Sanitary Clamps, Replacement 3/4 Sanitary Cable Tie, 50/Pk
  MFLX30562-31

 

Fast, safe, secure, and cost-effective connections!

  • Even 360-degree compression to prevent leakage
  • Withstands pressures up to 100 psi (6.9 bar)
  • Reduces installation time
  • Nylon 6/6 construction may be used in temperatures from -40 to 125°C
  • Autoclave Settings: 15 psi at 134°C for 60 minutes
  • Gamma Radiation Settings: 25 kGy to 50 kGy

SaniSure clamps feature an innovative design for fast, safe, secure connections and offer a cost-effective solution for connecting single-use installations. Made of USP Class VI-approved nylon, these clamps are designed for single use applications but are durable enough to withstand repetitive use. Unlike traditional two-point load stainless steel sanitary clamps, the design of these clamps ensure even 360-degree compression over the entire fitting surface—no more leaks and no gasket intrusion in your process line! Their low-profile rounded edges reduce the risk of penetrating bag assemblies, and the evenly controlled compression allows easy connection for plastic-to plastic, plastic-to-stainless steel, or stainless steel-to-stainless steel coupling joints.

To use, simply insert the cable tie end in its mate a couple clicks; position clamp on ferrule; hold both clamp parts together; move clamp around the tri-clamp fitting joint and slide clamp closed. Complete the closure by using the clamping tool to bring it to the proper tension. The easy-to-use design reduces chances of risk associated with carpal tunnel or other wrist injuries and yields a tamper-proof connection that is not operator dependent. As a single-use device, they eliminate need for cleaning validations and reduce your overall downtime for installation.

  • Bezeichnung:
    Sanitary Clamps, Replacement 3/4 Sanitary Cable Tie, 50/Pk
  • Environmentally Preferable:
  • Kompatibel mit:
    SaniSure® CLAMP sanitary fitting clamps
  • VE:
    50
  • Klemmentyp:
    Accessories
  • Garantie:
    3 Months
Frequently Bought Together