Bev-A-Line Transfer Tubing, Bev-A-Line® V, 3/8" ID x 1/2" OD; 50 Ft
Artikelnr. MFLX06491-17
Lieferant: Avantor Fluid Handling
Über diesen Artikel
Needs no connectors—heat-bondable.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Safe for food, beverage, drug, lab, and general use—can withstand higher temperatures than Bev-A-Line® IV tubing. Safe for most alcohols; avoid strong solvents.
Characteristics: Polyethylene liner cross-linked to ethyl vinyl acetate shell. No plasticizers. Nontoxic and nonhemolytic. Needs no connectors—heat-bondable. Translucent.
Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Temperature range: –60 to 200 °F (–51 to 93 °C)
Sterilize: With autoclave, ethylene oxide, or dry heat.
- Schlauch Außen-Ø:12,8 mm (0,5")
- Schlauch Innen-Ø:9,6 mm (0,375")
- Wandstärke:1,6 mm
- Max. Druck:3 bar (44 psi)
- Max. temperature:93 °C (200 °F)
- Farbe:Durchscheinend
- Bezeichnung:Transfer Tubing, Bev-A-Line® V, 3/8" ID x 1/2" OD; 50 Ft
- Länge:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Garantie:3 Months
- Working pressure:3 bar (44 psi)
- Clarity:Translucent
- Schlauchmaterial:Bev-A-Line® V
- VE:50 Feet
Frequently Bought Together