Parker Hannifin Multimedia Valve 3-Way, 1/8" A-Lok, 24 VDC, 100 psi max
MFLX01870-07
Offer outstanding potential for precision control in liquid and gas analysis.
- High speed — typical response time is <5 ms
- Maximum pressure up to 1250 psi
- Constructed of noncorroding, passivated stainless steel
- Leak tight to 1 x 10-7 cc/sec/atm Helium
These rugged valves operate with high repeatability, combining high speed and high flow in a small size. Coils are rated continuous duty and are potted for protection from dust and dirt.
- Verbindungstyp:Compression
- Max. Druck:6,9 bar (100 psi)
- Netzanschluss:24 VDC
- Seal material:FKM
- Bezeichnung:Multi-Media Valve 3-Way, 1/8" A-Lok, 24 VDC, 100 psi max
- Environmentally Preferable:
- Wetted materials:316L SS, PTFE, and seals
- Media compatibility:Gases and liquids compatible with wetted materials
- Max. temperature:105 °C (221 °F)
- Ansprechzeit:<5 ms
- Garantie:1 year
- Orifice:1,524 mm (0,060")
- VE:1
- Flow pattern:3-Way
- Inlet port:1/8" A-Lok
- Max. flow rate for air:45 L/min
- Outlet port:1/8" A-Lok
Frequently Bought Together