Order Entry
Austria
ContactUsLinkComponent
Masterflex® Fitting, Polycarbonate, Straight, Male Large Bore Luer to Hosebarb, 1/4" ID; 25/PK
Artikelnr. MFLX45509-52
CE certificate
undefined
Masterflex® Fitting, Polycarbonate, Straight, Male Large Bore Luer to Hosebarb, 1/4" ID; 25/PK
Artikelnr. MFLX45509-52
CE certificate
  • Modell:
  • 45509-52
  • 45509-91
  • No. of ports:
  • 2
  • 2
  • Sterilisation:
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Garantie:
  • 3 Months
  • 3 Months
  • Derzeitige Ansicht

Spezifikationen

Über diesen Artikel

Große Bohrung für verbesserten Flüssigkeitsstrom.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

These large-bore adapters are perfect for handling higher flow volumes in process while still using a slip-lock-style fitting system (similar to luer-style fittings). Adapters are manufactured in an ISO Class 8 (formerly Class 100000) environment, are inspected to be free of contaminants, and are fully lot traceable. Packs of 25.

Polycarbonate:
Maximum temperature: 266 °F (130 °C).
Sterilisation: Gamma irradiation, ETO.
Radiation Stable Polycarbonate:
Maximum temperature: 252 °F (122 °C).
Sterilisation: Gamma irradiation, ETO.
Nylon:
Maximum temperature: 194 °F (90 °C).
Sterilisation: Gamma irradiation, ETO, autoclave.

  • Tüllengröße/Schlauch Innen-Ø (Port 1):
    ¼"
  • Verbindungstyp:
    Schlauchnippel x Luer
  • Flow pattern:
    Straight
  • Bezeichnung:
    Fitting, Polycarbonat, Gerade, Luer-Außen mit großer Bohrung auf Schlauchnippel, 1/4“ ID; 25/PCK
  • Seq:
    01
  • Environmentally Preferable:
  • Modell:
    45509-52
  • No. of ports:
    2
  • Sterilisation:
    Ethylene oxide (ETO) or gamma
  • Garantie:
    3 Months
  • VE:
    25
  • Fitting material:
    Polycarbonate
Frequently Bought Together