Masterflex® Fitting, Polypropylene, Straight, Hose Barb Reducer, 5/8" ID x 1/2" ID; 10/PK
MFLX30616-67
CE certificate
- Catalog No:
- MFLX30616-67
- MFLX40610-07
- MFLX40610-10
- MFLX40610-11
- MFLX40610-08
- MFLX40610-09
- MFLX40610-12
- MFLX50626-21
- MFLX50626-23
- MFLX30705-12
- MFLX40610-17
- MFLX40626-26
- MFLX40610-18
- MFLX40626-32
- MFLX40610-15
- MFLX40616-43
- MFLX40610-16
- MFLX40616-47
- MFLX40610-22
- MFLX50625-95
- MFLX40610-19
- MFLX40640-21
- MFLX40610-20
- MFLX40920-23
- MFLX40610-21
- MFLX40640-17
- MFLX40640-16
- MFLX40640-15
- MFLX40640-11
- MFLX40610-13
- MFLX40610-14
- MFLX40640-08
- MFLX40640-09
- MFLX40640-13
- MFLX40640-18
- MFLX40640-10
- MFLX41518-34
- MFLX40640-12
- MFLX41518-36
- MFLX30705-11
- MFLX40640-20
- MFLX30616-75
- MFLX30616-71
- MFLX50622-23
- MFLX50621-95
- MFLX50622-21
- MFLX40622-26
- MFLX40622-32
- MFLX40622-19
- MFLX30616-63
- MFLX30616-51
- Modell:
- 30616-67
- 40610-07
- 40610-10
- 40610-11
- 40610-08
- 40610-09
- 40610-12
- 50626-21
- 50626-23
- 30705-12
- 40610-17
- 40626-26
- 40610-18
- 40626-32
- 40610-15
- 40616-43
- 40610-16
- 40616-47
- 40610-22
- 50625-95
- 40610-19
- 40640-21
- 40610-20
- 40920-23
- 40610-21
- 40640-17
- 40640-16
- 40640-15
- 40640-11
- 40610-13
- 40610-14
- 40640-08
- 40640-09
- 40640-13
- 40640-18
- 40640-10
- 41518-34
- 40640-12
- 41518-36
- 30705-11
- 40640-20
- 30616-75
- 30616-71
- 50622-23
- 50621-95
- 50622-21
- 40622-26
- 40622-32
- 40622-19
- 30616-63
- 30616-51
- Orifice dimensions:
- 3,175 mm (0,125")
- 3,175 mm (0,125")
- 4,763 mm (0,1875")
- 3,175 mm (0,125")
- 4,763 mm (0,1875")
- 6,35 mm (0,25")
- 6,35 mm (0,25")
- 8,73 mm (0,34375")
- 6,35 mm (0,25")
- 8,73 mm (0,34375")
- 15,08 mm (0,59375")
- 11,9 mm (0,46875")
- 11,9 mm (0,46875")
- 8,73 mm (0,34375")
- 11,9 mm (0,46875")
- 6,35 mm (0,25")
- 8,73 mm (0,34375")
- 6,35 mm (0,25")
- 4,763 mm (0,1875")
- 3,175 mm (0,125")
- 4,763 mm (0,1875")
- 3,175 mm (0,125")
- 4,763 mm (0,1875")
- 3,175 mm (0,125")
- 8,73 mm (0,34375")
- 3,175 mm (0,125")
- 6,35 mm (0,25")
- 8,73 mm (0,34375")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO) or Gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene Oxide (ETO) or Gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide and autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Garantie:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- Out of box
Am besten für Niederdruckanwendungen.
- Ideal für Allzweck- und Einweganwendungen, um Schläuche mit dem Rest des Systems zu verbinden
- Bestimmen Sie, welcher Steckertyp für Ihre Anwendung erforderlich ist, indem Sie sich an die kostenlose technische Anwenderunterstützung wenden*
- Weltmarktführer im Werkstoffsortiment für weitestgehende chemische Verträglichkeit
- Benutzerdefinierte Konfigurationslösungen für den einmaligen Gebrauch zur Minimierung von Ausfallzeiten
- Behördliche Genehmigungen für Ihre spezielle Anwendung
- Zu den einzigartigen Verpackungsoptionen gehören Einzelverpackungen, Packungen und Kits für eine kundenfreundliche Bestellung und Lieferung
- Temperaturbereich 9 bis 180 °F (−13 bis +66 °C)
Diese wirtschaftlichen, geraden Anschlussstücke mit Schlauchnippel verbinden Flüssigkeitswege einfach und ohne den Einsatz von Werkzeugen. Schieben Sie einfach Ihren flexiblen Schlauch oder Schlauch auf den Nippel, um eine sichere Abdichtung zu gewährleisten.
- Tüllengröße/Schlauch Innen-Ø (Port 1):⅝"
- Tüllengröße/Schlauch Innen-Ø (Port 2):½"
- Verbindungstyp:Schlauchnippel-Reduzieranschluss
- Flow pattern:Gerade
- Bezeichnung:Anschluss, Polypropylen, Gerade, Schlauchnippel-Reduzierstücke, 5/8" ID x 1/2" ID; 10/PCK
- Seq:03
- Environmentally Preferable:
- Modell:30616-67
- Sterilisation:Autoclave or ethylene oxide (ETO)
- VE:10
- Fitting material:Polypropylene
Frequently Bought Together