Matrix Plus, CELLvo™
Product Details & Documents
CELLvo™ Matrix Plus is a substrate that aims to recapitulate the biochemical, structural and mechanical cues of the native niche by leaving the extracellular matrix intact. Cell-derived matrices create a biologically relevant culture environment for a variety of cell types including pluripotent cells by providing all the cues cells expect to receive in vivo in culture dishes.
- Matrix made of polystyrene
- Natural extracellular matrix synthesised in vitro by human perinatal cells
- Suitable for the isolation and culture of a variety of cell types including pluripotent cells
- Shown to enhance the differentiation and maturation of stem cells
- Composed of more than 100 proteins secreted and assembled by human stem cells
- For research use only
Lieferumfang: CELLvo™ Matrix Plus arrives at room temperature but should be refrigerated at 2 to 8 °C upon arrival to maintain shelf life. Avoid extended exposure to light.
Verpackung: CELLvo™ Matrix Plus is produced under aseptic conditions and should be handled using aseptic technique.
Achtung! Bitte beachten: CELLvo™ Matrix Plus is not for human use. This product should not be used for diagnostic or therapeutic purposes. Handle CELLvo™ related products in accordance with established bio-safety practices.
Spezifikationen
Spezifikationen
- VE:5
- Bezeichnung:T75, canted, vented, non-pyrogenic, growth area 75 cm²
- Größe:30 - 45 ml
Spezifikationen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



