Matrix, CELLvo™
Product Details & Documents
CELLvo™ Matrix is a ready to use cell culture substrate which provides a native microenvironment that replicates the 3-dimensional 'home' in which stem cells naturally reside and proliferate.
- Matrix made of polystyrene
- Mesenchymal stem cells grown on CELLvo™ Matrix proliferate more rapidly
- Mesenchymal stem cells grown on CELLvo™ Matrix maintain a smaller cell size
- Mesenchymal stem cells grown on CELLvo™ Matrix exhibit a higher percentage of cells expressing SSEA-4
CELLvo™ Matrix is a natural extracellular matrix synthesised in vitro by bone marrow stromal cells and includes the biochemistry and architecture normally found in the bone marrow. It is a ready-to-use cell culture substrate which provides a native microenvironment that replicates the 3-dimensional 'home' in which stem cells naturally reside and proliferate.
CELLvo™ Matrix is a protein extracellular matrix that mimics the normal microenvironment of stem cells. This 3-D matrix is produced by young adult human bone marrow cells. The final product is a thin, off-white film on cell culture flasks, dishes, and substrates.
Zubehördetails: Accessories not included.
Lieferumfang: CELLvo™ Matrix arrives at room temperature but should be refrigerated at 2 to 8°C upon arrival. Avoid extended exposure to light.
Verpackung: CELLvo™ Matrix is produced under aseptic conditions and should be handled using aseptic technique.
Achtung! Bitte beachten: CELLvo™ Matrix is not for human use. This product should not be used for diagnostic or therapeutic purposes.. Handle CELLvo™ related products in accordance with established bio-safety practices.
Spezifikationen
Spezifikationen
- VE:5
- Bezeichnung:CELLvo™ Matrix T75 vented flasks, growth area 75 cm²
- Größe:15 - 22,5 ml
Spezifikationen
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



