Matrix, CELLvo™
Product Details & Documents
CELLvo™ Matrix is a ready to use cell culture substrate which provides a native microenvironment that replicates the 3-dimensional 'home' in which stem cells naturally reside and proliferate.
- Matrix made of polystyrene
- Mesenchymal stem cells grown on CELLvo™ Matrix proliferate more rapidly
- Mesenchymal stem cells grown on CELLvo™ Matrix maintain a smaller cell size
- Mesenchymal stem cells grown on CELLvo™ Matrix exhibit a higher percentage of cells expressing SSEA-4
CELLvo™ Matrix is a natural extracellular matrix synthesised in vitro by bone marrow stromal cells and includes the biochemistry and architecture normally found in the bone marrow. It is a ready-to-use cell culture substrate which provides a native microenvironment that replicates the 3-dimensional 'home' in which stem cells naturally reside and proliferate.
CELLvo™ Matrix is a protein extracellular matrix that mimics the normal microenvironment of stem cells. This 3-D matrix is produced by young adult human bone marrow cells. The final product is a thin, off-white film on cell culture flasks, dishes, and substrates.
Zubehördetails: Accessories not included.
Lieferumfang: CELLvo™ Matrix arrives at room temperature but should be refrigerated at 2 to 8°C upon arrival. Avoid extended exposure to light.
Verpackung: CELLvo™ Matrix is produced under aseptic conditions and should be handled using aseptic technique.
Achtung! Bitte beachten: CELLvo™ Matrix is not for human use. This product should not be used for diagnostic or therapeutic purposes.. Handle CELLvo™ related products in accordance with established bio-safety practices.
Spezifikationen
Spezifikationen
- VE:5
- Bezeichnung:CELLvo™ Matrix 6-well flat bottom plate, growth area 9,5 cm²
- Größe:1,9 - 2,9 ml
Spezifikationen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



