Polystyrene centrifuge tubes, PerformR®
PerformR® polystyrene centrifuge tubes, 15 ml, 118 mm, Klar, 3000×g, Flat screw cap, non sterile, Bulk
3115-870-028-9
: Labcon
Polysterene tubes are made of crystal clear resin and have bold etched graduations. They can be used for some culture applications that require a glass clear material.
- ATP-, RNase/Dnase-, and endotoxin-free (non-pyrogenic)
- Attached flat screw caps with a polyethelene liner
- Molded graduations and writing surface
- Polystyrene USP Class VI resin, free of DiHEMDA, oleamide, and BPA
- Not freezable, not autoclavable
Caps feature a three-ply, co-extruded liner consisting of a foamed white low density polyethelene (LDPE) core sandwiched between two solid layers of LDPE, which contains high density polyethelene (HDPE) for improved stiffness.
- Verpackt:Bulk
- Typ:Flat screw cap, non sterile
- Kapazität:15 ml
- Farbe:Klar
- Bezeichnung:PerformR® polystyrene centrifuge tubes
- Länge:118 mm
- Seq:01
- RZB max.:3000×g



