HPLC columns, NUCLEOSIL® C2
Vorsäule, C2, 100 Å, 7 µm, 3,00 mm, 4 mm
MANA721030.30
NUCLEOSIL® C2 is a dimethyl modified silica phase for HPLC.
- Robust spherical silica gel
- Weakly hydrophobic, strongly polar, non-endcapped phase for RP and ion-pairing chromatography
- Separation mechanism based on very weakly hydrophobic (van der Waals) and noticeable residual silanol interactions
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
- Säulenform:Vorsäule
- Ø int.:3,00 mm
- Partikelgröße:7 µm
- Porengröße:100 Å
- Länge:4 mm
- Seq:02
- Phase:C2
- Cat. No.:MANA721030.30
- pH-Bereich:2 - 8
- Endcapped:Nein|Nein
- Kohlenstoffbelastung:3,5%
- USP-Code:L16|L16



