HPLC columns, NUCLEOSIL® C4
Vorsäule, C4, 300 Å, 5 µm, 3,00 mm, 4 mm
Catalog # MANA721916.30
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
NUCLEOSIL® C4 is butyl modified silica phase for HPLC.
- Robust spherical silica gel
- Weakly hydrophobic, strongly polar, endcapped phase for RP and ion-pairing chromatography
- Separation mechanism based on weakly hydrophobic (van der Waals) and residual silanol interactions
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
Specifications
- Säulenform:Vorsäule
- Ø int.:3,00 mm
- Partikelgröße:5 µm
- Porengröße:300 Å
- Länge:4 mm
- Seq:05
- Phase:C4
- Cat. No.:MANA721916.30
- pH-Bereich:2 - 8
- Endcapped:Ja
- Kohlenstoffbelastung:2% (300 Å)
- USP-Code:L26
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



