Scraper, Cuinox
Scraper, white, with red handle, 410 mm
Artikelnr. KINGEL605177
Anbieter: KING DISPOSABLES
Springe zu:
Product Details & Documents
Heat resistant scraper with silicone blade and PE handle.
- Heat resistant up to 260 °C
- Ideal for use in kitchens and bakeries
Spezifikationen
- Bezeichnung:Scraper, white, with red handle
- Länge:410 mm
- Seq:02



