Cold storage overalls, CS12
Heavy-duty, all-in-one coverall for the ultimate in coldstore protection, this garment is warm yet unrestrictive. Reflective tape is used around the chest, back and legs for increased wearer visibility. Oversized hip pockets are perfect for storage and access while wearing gloves. The legs have reinforced knee patches for comfort.
- Made of abrasion resistant oxford polyester
- Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
- Quilt lined for thermal insulation
- Six pockets for ample storage and mobile phone pocket
- Knee pad pockets to facilitate knee pads
- Concealed hook and loop fastening for easy closure
- Two-way zip for quick and easy access
Knee length zippers and hook and loop fastening for easy fitting. For security and personalisation there is a chest pocket with clear ID pocket, as well as back-elastication for extra comfort.
Weight: 150 g (polyester fabric), 60 g (polyester lining), 300 g (polyester filling)
: EN 342 0.454M². K/W (B), 2, X
: Warm machine wash, dry clean, drip dry, tumble dry. Do not use bleach. Do not iron.
- Konfektionsgröße:XL
- Typ:Cold storage overall
- Farbe:Dunkelblau
- Seq:04
- Arm- oder Beinlänge:Lang
- Cat. No.:PRTWCS12NARXL
- Modell:CS12
- Verschlussart:Reißverschluss
- Stoff:Polyester
- Riskobereich:Cryo-beständig
- Einsatzbereiche / Verwendung:Industrie
- Geschlecht:Unisex
- Gewicht:150 g/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



