Express Eingabe
Austria
AuftragsverfolgungKontakt
Pulvertrichter | Avantor

Pulvertrichter

300 mm, 300 mm, 50 mm
Artikelnr. SAMPA716-300
Anbieter:   Sampling Systems
Pulvertrichter
Artikelnr. SAMPA716-300
Anbieter:  Sampling Systems
Pulvertrichter
Pulvertrichter

300 mm, 300 mm, 50 mm

Preis
546,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These powder funnels are made from hygienic 316 stainless steel.

  • Satin finish
  • 2" tri ferrule fitting/opening at spout base
  • Very good chemical and temperature resistance

The powder funnel has a wide 50 mm diameter outlet to help prevent blackages. The outlet has a 2" ferrule so the the powder funnel can be clamped to a suitable branch.

Dokumente

Spezifikationen
  • Trichter A-Ø:
    300 mm
  • Länge:
    300 mm
  • Seq:
    03
  • Stiel A-Ø:
    50 mm