Mischzylinder,PYREX®
2000 ml, 20,0 ml, 545 mm, 20,0 ± ml, 45/40
Artikelnr. BIBB3211/18MP
Anbieter: SciLabware
Springe zu:
Product Details & Documents
Borosilicate glass, with polyethylene (PE) stopper, class B.
- Cylinders have hexagonal foot
- Graduations in white enamel for improved visibility with dark coloured solutions
Height values = maximum height
: ISO 4788
Spezifikationen
- NS:45/40
- Kapazität:2000 ml
- Höhe:545 mm
- Seq:08
- Teilung:20,0 ml
- Toleranz:20,0 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



