Mischzylinder,PYREX®
25 ml, 0,5 ml, 193 mm, 0,5 ± ml, 14/23
Artikelnr. BIBB3211/06MP
Anbieter: SciLabware
Springe zu:
Product Details & Documents
Borosilicate glass, with polyethylene (PE) stopper, class B.
- Cylinders have hexagonal foot
- Graduations in white enamel for improved visibility with dark coloured solutions
Height values = maximum height
Zertifizierung: ISO 4788
Spezifikationen
- NS:14/23
- Kapazität:25 ml
- Höhe:193 mm
- Seq:02
- Teilung:0,5 ml
- Toleranz:0,5 ± ml



