Express Eingabe
Austria
AuftragsverfolgungKontakt
Filter vials, SINGLE StEP™

Filter vials, SINGLE StEP™

PVDF, 0,2 µm, Rot
Catalog # REST25895
Supplier:   Restek
Filter vials, SINGLE StEP™
Catalog # REST25895
Supplier:  Restek
Filter vials, SINGLE StEP™
Filter vials, SINGLE StEP™

PVDF, 0,2 µm, Rot

Price
Inquire For Price
Log in for availability
1 * 100 ST
Product Details & Documents

Standard filter vials are recommended for samples containing less than 10% solid particulates and also offers fast sample filtration with a squeeze of the fingers. Fit most standard 12×32 mm autosamplers, including UHPLC instruments. Nylon, PES, PTFE and PVDF membranes.

  • Minimise sample loss by eliminating multiple transfers
  • Colour coded caps allow easy identification of 0,2 μm or 0,45 μm membranes in PVDF, PTFE, PES or nylon
  • Pre-slit PTFE/silicone caps help eliminate broken autosampler needles and cored septa
  • Rugged PP vial houses insert with 450 μl loading capacity and low dead volume 120 μl
Specifications
  • Membran:
    PVDF
  • Porengröße:
    0,2 µm
  • Farbe:
    Rot
  • Seq:
    05