Express Eingabe
Austria
AuftragsverfolgungKontakt
Inoculating loops, Rotilabo® | Avantor

Inoculating loops, Rotilabo®

Inoculating loops, platinum/iridium wire Ø 0,6 mm (without holder), 1 mm
Artikelnr. ROTHKN01.1
Marketsource
Anbieter:   Roth Carl
Inoculating loops, Rotilabo®
Artikelnr. ROTHKN01.1
Anbieter:  Roth Carl
Marketsource
Inoculating loops, Rotilabo®

Inoculating loops, platinum/iridium wire Ø 0,6 mm (without holder), 1 mm

Preis
Preis anfragen
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Rotilabo® inoculating loops, made of platinum/iridium. Wire diameter 0,6 mm. Rotilabo® inoculating loop holder set made of stainless steel. Loops are fixed with union nut. For inoculating loops with wire diameter 0,6 to 1,0 mm. Set sorted by colour: blue, yellow, red, black. Length: 245 mm. Autoclavable at 121 °C.

Delivery information: Loops delivered without inoculating loop holder, please order separately.

Spezifikationen
  • Ø:
    1 mm
  • Bezeichnung:
    Inoculating loops, platinum/iridium wire Ø 0,6 mm (without holder)
  • Seq:
    01