Method development toolbox, USLC®
Methoden-Development-Kit, Biphenyl, Aqueous C18, IBD, PFP Propyl, 5 µm, 4,60 mm, 150 mm
Artikelnr. REST25806
Anbieter: Restek
Springe zu:
Product Details & Documents
Each method development toolbox contain four USLC® stationary phases such as Biphenyl, Aqueous C18, IBD and PFP Propyl, for both UHPLC (1,9 µm) and HPLC (3 or 5 µm) columns of different lengths.
Spezifikationen
- Säulenform:Methoden-Development-Kit
- Ø int.:4,60 mm
- Partikelgröße:5 µm
- Länge:150 mm
- Seq:08
- Phase:Biphenyl, Aqueous C18, IBD, PFP Propyl



