Method development toolbox, USLC®
Methoden-Development-Kit, Biphenyl, Aqueous C18, IBD, PFP Propyl, 3 µm, 2,10 mm, 100 mm
REST25802
: Restek
Each method development toolbox contain four USLC® stationary phases such as Biphenyl, Aqueous C18, IBD and PFP Propyl, for both UHPLC (1,9 µm) and HPLC (3 or 5 µm) columns of different lengths.
- Säulenform:Methoden-Development-Kit
- Ø int.:2,10 mm
- Partikelgröße:3 µm
- Länge:100 mm
- Seq:04
- Phase:Biphenyl, Aqueous C18, IBD, PFP Propyl



