Method development toolbox, USLC®
Methoden-Development-Kit, Biphenyl, Aqueous C18, IBD, PFP Propyl, 3 µm, 2,10 mm, 50 mm
Catalog # REST25801
Supplier: Restek
Jump to:
Product Details & Documents
Each method development toolbox contain four USLC® stationary phases such as Biphenyl, Aqueous C18, IBD and PFP Propyl, for both UHPLC (1,9 µm) and HPLC (3 or 5 µm) columns of different lengths.
Specifications
- Säulenform:Methoden-Development-Kit
- Ø int.:2,10 mm
- Partikelgröße:3 µm
- Länge:50 mm
- Seq:03
- Phase:Biphenyl, Aqueous C18, IBD, PFP Propyl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



