PLOT columns, MXT® metal
3,5" coil, Kapillar, MXT®-Q-BOND, 8,00 µm, 0,25 mm, 15 m
Artikelnr. REST79718-273
Anbieter: Restek
Springe zu:
Product Details & Documents
PLOT columns are made from Siltek® treated stainless steel and have the same characteristics and performance as fused silica PLOT columns but useful for GCs and other field applications.
- Made into small coil diameters and perfect for tight spaces
- Rugged material withstands rough handling and shock
- Available in 3,5" coil diameter or 7" diameter with 11-pin cage
Spezifikationen
- Säulenform:Kapillar
- Schichtdicke:8,00 µm
- Ø int.:0,25 mm
- Bezeichnung:3,5" coil
- Länge:15 m
- Seq:08
- Phase:MXT®-Q-BOND



