Express Eingabe
Austria
AuftragsverfolgungKontakt
 

PLOT columns, MXT® metal

7" coil, 11-pin cage, Kapillar, MXT®-Q-BOND, 8,00 µm, 0,25 mm, 15 m
Artikelnr. REST79718
Anbieter:   Restek
PLOT columns, MXT® metal
Artikelnr. REST79718
Anbieter:  Restek
PLOT columns, MXT® metal
PLOT columns, MXT® metal

7" coil, 11-pin cage, Kapillar, MXT®-Q-BOND, 8,00 µm, 0,25 mm, 15 m

Preis
890,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

PLOT columns are made from Siltek® treated stainless steel and have the same characteristics and performance as fused silica PLOT columns but useful for GCs and other field applications.

  • Made into small coil diameters and perfect for tight spaces
  • Rugged material withstands rough handling and shock
  • Available in 3,5" coil diameter or 7" diameter with 11-pin cage
Spezifikationen
  • Säulenform:
    Kapillar
  • Schichtdicke:
    8,00 µm
  • Ø int.:
    0,25 mm
  • Bezeichnung:
    7" coil, 11-pin cage
  • Länge:
    15 m
  • Seq:
    07
  • Phase:
    MXT®-Q-BOND