Filter vials, SINGLE StEP™
PVDF, 0,45 µm, Gelb
Artikelnr. REST25896
Anbieter: Restek
Springe zu:
Product Details & Documents
Standard filter vials are recommended for samples containing less than 10% solid particulates and also offers fast sample filtration with a squeeze of the fingers. Fit most standard 12×32 mm autosamplers, including UHPLC instruments. Nylon, PES, PTFE and PVDF membranes.
- Minimise sample loss by eliminating multiple transfers
- Colour coded caps allow easy identification of 0,2 μm or 0,45 μm membranes in PVDF, PTFE, PES or nylon
- Pre-slit PTFE/silicone caps help eliminate broken autosampler needles and cored septa
- Rugged PP vial houses insert with 450 μl loading capacity and low dead volume 120 μl
Spezifikationen
- Membran:PVDF
- Porengröße:0,45 µm
- Farbe:Gelb
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



