Express Eingabe
Austria
AuftragsverfolgungKontakt
GC liners, LinerGOLD™ | Avantor

GC liners, LinerGOLD™

LinerGOLD precision, wool, 8,0 mm, 5,0 mm, 105 mm
Artikelnr. HYPE453T1905-UI
GC liners, LinerGOLD™
Artikelnr. HYPE453T1905-UI
GC liners, LinerGOLD™
GC liners, LinerGOLD™

LinerGOLD precision, wool, 8,0 mm, 5,0 mm, 105 mm

Preis
355,00 €
Einloggen für Verfügbarkeit
1 * 5 ST
Product Details & Documents

LinerGOLD™ GC liners provide exceptional inertness, leading to increased accuracy and precision by preventing loss of sensitive compounds.

  • Lower detection limits for a wide range of active compounds
Spezifikationen
  • Ext.Ø:
    8,0 mm
  • Ø int.:
    5,0 mm
  • Bezeichnung:
    LinerGOLD precision, wool
  • Länge:
    105 mm
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.