GC liners, LinerGOLD™
LinerGOLD splitless, double taper, 6,5 mm, 4,0 mm, 78,5 mm
Artikelnr. HYPE453A2352-UI
Anbieter: Thermo Fisher Scientific
Springe zu:
Product Details & Documents
LinerGOLD™ GC liners provide exceptional inertness, leading to increased accuracy and precision by preventing loss of sensitive compounds.
- Lower detection limits for a wide range of active compounds
Spezifikationen
- Ext.Ø:6,5 mm
- Ø int.:4,0 mm
- Bezeichnung:LinerGOLD splitless, double taper
- Länge:78,5 mm
- Seq:24



