GC liners, LinerGOLD™
LinerGOLD splitless, straight, 6,5 mm, 4,0 mm, 78,5 mm
Artikelnr. HYPE453A2292-UI
Anbieter: Thermo Fisher Scientific
Springe zu:
Product Details & Documents
LinerGOLD™ GC liners provide exceptional inertness, leading to increased accuracy and precision by preventing loss of sensitive compounds.
- Lower detection limits for a wide range of active compounds
Spezifikationen
- Ext.Ø:6,5 mm
- Ø int.:4,0 mm
- Bezeichnung:LinerGOLD splitless, straight
- Länge:78,5 mm
- Seq:36
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



