Labels for BBP3x, type B-565
Metalised label printer tape, B-565, B30C-1125-565-SL, Polyester, Permanent, Acryl, Thermal transfer, Silber, BBP31, 29 mm×30,4 m, 1 roll/box
BRDY117922
: Brady
These metallised polyester tapes are used for secure identification. Ideal for product rating plates, product warranty labels and asset identification labels.
- Druckermodell:BBP31
- Printing method:Thermal transfer
- Typ:B-565
- Farbe:Silber
- Bezeichnung:Metalised label printer tape
- Abmessungen:29 mm×30,4 m
- Material:Polyester
- Seq:01
- Modell:B30C-1125-565-SL
- Verpackt:1 roll/box
- Klebstoff:Permanent, Acryl



