Labels for BBP3x, type B-565
Metalised label printer tape, B-565, B30C-2250-565-SL, Polyester, Permanent, Acryl, Thermal transfer, Silber, BBP31, 57 mm×30,4 m, 1 roll/box
BRDY117921
: Brady
These metallised polyester tapes are used for secure identification. Ideal for product rating plates, product warranty labels and asset identification labels.
- Druckermodell:BBP31
- Printing method:Thermal transfer
- Typ:B-565
- Farbe:Silber
- Bezeichnung:Metalised label printer tape
- Abmessungen:57 mm×30,4 m
- Material:Polyester
- Seq:02
- Modell:B30C-2250-565-SL
- Verpackt:1 roll/box
- Klebstoff:Permanent, Acryl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



