Express Eingabe
Austria
AuftragsverfolgungKontakt
Labels for BBP3x, type B-565 | Avantor

Labels for BBP3x, type B-565

Metalised label printer tape, B-565, B30C-4000-565-SL, Polyester, Permanent, Acryl, Thermal transfer, Silber, BBP31, 101 mm×30,4 m, 1 roll/box
Artikelnr. BRDY117920
Anbieter:   Brady
Labels for BBP3x, type B-565
Artikelnr. BRDY117920
Anbieter:  Brady
Labels for BBP3x, type B-565
Labels for BBP3x, type B-565

Metalised label printer tape, B-565, B30C-4000-565-SL, Polyester, Permanent, Acryl, Thermal transfer, Silber, BBP31, 101 mm×30,4 m, 1 roll/box

Preis
594,00 €
Einloggen für Verfügbarkeit
1 * 1 Rolle
Product Details & Documents

These metallised polyester tapes are used for secure identification. Ideal for product rating plates, product warranty labels and asset identification labels.

Spezifikationen
  • Druckermodell:
    BBP31
  • Printing method:
    Thermal transfer
  • Typ:
    B-565
  • Farbe:
    Silber
  • Bezeichnung:
    Metalised label printer tape
  • Abmessungen:
    101 mm×30,4 m
  • Material:
    Polyester
  • Seq:
    03
  • Modell:
    B30C-4000-565-SL
  • Verpackt:
    1 roll/box
  • Klebstoff:
    Permanent, Acryl
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.