Express Eingabe
Austria
AuftragsverfolgungKontakt
Multi layer adhesive floor mats

Multi layer adhesive floor mats

Blau, 914×1143 mm, 0,046 mm
Artikelnr. PURUPM364534B
Anbieter:   PURUS
Multi layer adhesive floor mats
Artikelnr. PURUPM364534B
Anbieter:  PURUS
Multi layer adhesive floor mats
Multi layer adhesive floor mats

Blau, 914×1143 mm, 0,046 mm

Preis
252,00 €
Einloggen für Verfügbarkeit
1 * 4 ST
Product Details & Documents

A choice of either 30 or 60 layer adhesive entrance mats are manufactured from low density polyethylene. The mats control contamination by removing debris from the soles of shoes and the wheels of transport containers. When one layer is dirty, simply remove by the numbered corner tab, leaving a fresh layer ready for use.

  • Antimicrobial agent protects against the growth of bacteria and fungi
  • Non-slip, low profile, individually numbered layers
  • Reduced maintenance and cleaning costs

Colour: Clear, white, grey or blue

Spezifikationen
  • Farbe:
    Blau
  • L×B:
    914×1143 mm
  • Stärke:
    0,046 mm