Gloss meters
SoloGloss®, 60°
Catalog # 649-0051
Supplier: Industrial Physics
Jump to:
Product Details & Documents
These gloss meters are designed for the measurement of gloss levels on flat surfaces.
- Memory for gloss readings in maximum eight batches
- Adjustable limits with visual and acoustic alarm
- Illuminated display with wide viewing angle
: Supplied with plastic case, two batteries, USB cable, analysis software, microfibre towel, screw driver and calibration certificate.
Specifications
- Modell:SoloGloss®
- Messbereich:60°
- Seq:001
- Anwendung:Gloss coating on paper, plastic, wood
- Cat. No.:649-0051
- B×T×H:140×45×90 mm
- Gespeicherte Ergebnisse:2000
- Gewicht:398 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



