Super Adjustable™ Super Erecta® stem castor carts
Super Adjustable™ Super Erecta® stem castor cart, 5A356EC, 5-tier model, with 2-swivel and 2-brake PU castors, Verchromt, 457×1219×1753 mm, 32 kg
Artikelnr. METO5A356EC
Anbieter: Metro International
Super Adjustable™ Super Erecta® stem castor carts
Artikelnr. METO5A356EC
Anbieter: Metro International
Springe zu:
Product Details & Documents
Designed to work in conjunction with the entire Super Erecta® system of shelves and accessories. These Super adjustable wire shelves have a unique corner release system which allows them to be adjusted quickly and easily without the use of tools.
- Allow for quick and easy adjustability
- Strong and versatile
- 5- or 4-tier models
- Resilient rubber or polyurethane castors with donut bumpers
Shelf has a sleek chrome finish that makes it perfect for dry storage areas, while the open-wire construction minimises dust accumulation and allows a free circulation of air and greater visibility.
Chrome shelves and chrome-plated posts.
Spezifikationen
- Bezeichnung:Super Adjustable™ Super Erecta® stem castor cart, 5A356EC, 5-tier model, with 2-swivel and 2-brake PU castors
- Material:Verchromt
- Seq:04
- B×T×H:457×1219×1753 mm
- Gewicht:32 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



