Petrischalen
Mit Nocken, 147 mm, 18 mm, Unsteril
Artikelnr. RATI9050004
Anbieter: RATIOLAB
Springe zu:
Product Details & Documents
Transparent PS, uncoated, with vents.
Spezifikationen
- Ø:147 mm
- Sterilität:Unsteril
- Ausführung:Mit Nocken
- Höhe:18 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



