Express Eingabe
Austria
AuftragsverfolgungKontakt
Stopcocks with GL thread connection, BOLA

Stopcocks with GL thread connection, BOLA

6 mm, GL 18
Artikelnr. BOHLE689-18
Anbieter:   Bohlender
Stopcocks with GL thread connection, BOLA
Artikelnr. BOHLE689-18
Anbieter:  Bohlender
Stopcocks with GL thread connection, BOLA
Stopcocks with GL thread connection, BOLA

6 mm, GL 18

Preis
118,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

PTFE.

  • Very good chemical resistance, the fluid medium only comes into contact with PTFE
  • Temperature resistant from −30 to +150 °C
  • Pressure resistant up to a maximum of 6 bar, vacuum suitable

Two-way stopcock with straight bore and one connection with GL thread or three-way stopcock with L-shaped bore and two connections with GL thread. Ideal for evacuating ground joint flasks or distributing liquid or gases with quick and easy disconnection of flow. Cylindrical stopcock plug for good leakage proof properties, stop valve with flow direction marking. Connection of tubing or tubes using laboratory screw joints.

Spezifikationen
  • Bohrung Ø:
    6 mm
  • Gewinde:
    GL 18
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.